Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DFS60E-BHEA00500 Sick Encoders, Incremental encoders, DFS60E-BHEA00500
MFG Item Number
1037722

DFS60E-BHEA00500 Sick Encoders, Incremental encoders, DFS60E-BHEA00500

MFG Item Number
1037722
Item Number
DFS60E-BHEA00500
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, Series
Item #
DFS60E-BHEA00500
Incremental encoders, DFS60E-BHEA00500

Series Information

Specifications

Specifications
Manufacturer Part Number 1037722
Manufacturer Sick
Family Series Sick Encoders
Description Incremental encoders, DFS60, DFS60E-BHEA00500, Mechanical design: Blind hollow shaft 15 mm, Communication interface: 10 V ... 32 V, HTL, Push pull, Connection type: Male connector, M23, 12-pin, radial, Pulses per revolution: 500
Resolution (PPR) 500
Shaft/Bore Size 15 mm
Shaft Type Blind Hollow
Output Type HTL, Push-Pull
Output Voltage 10-32 VDC
Termination M23 12 Pin Radial
Commutating Yes
Protection Rating IP65
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs