DFV60A-22PK65536

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DFV60A-22PK65536 Sick Encoders, DFV60 Series, 1051331, Incremental Encoder

MFG Item Number
1051331

DFV60A-22PK65536 Sick Encoders, DFV60 Series, 1051331, Incremental Encoder

MFG Item Number
1051331
Item Number
DFV60A-22PK65536
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Encoders, DFV60 Series
Item #
DFV60A-22PK65536
1051331, Incremental Encoder

DFV60 Series Information

  • 300 mm Wheel Circumference with O Ring
  • Radial M12 Connector Outlet or Radial/Axial Cable Outlet
  • Mounting Arm and Measuring Wheels Made from Aluminum
The DFV60 high‑resolution measuring wheel encoder is an extremely rugged solution for determining position and speed directly on the conveyor belt, even in applications where the measuring surface is subject to high levels of vibrations. The DFV60 consists of an incremental encoder with a mounting arm and two measuring wheels. The spring arm is available as an accessory. Extensive programmability of output signal, zero pulse and line numbers from 1 to 65,536 enable customer‑specific adaptations.

Specifications

Specifications
Manufacturer Part Number 1051331
Manufacturer Sick
Product Series DFV60
Family Series Sick Encoders, DFV60 Series
Description 1051331, Incremental Encoder
Resolution (PPR) 65,536
Input Voltage 4.5-32 VDC
Termination 1.5 m Cable
Operating Temperature -20-100 °C
Approvals CE, cULus
Net Weight 0 lbs
Gross Weight 0 lbs