Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DG1 Series Information
| Manufacturer Part Number | DG1-32017FB-C21C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DG1 |
| Family Series | Eaton Drives, DG1 Series |
| Description | Eaton PowerXL DG1 variable frequency drive, 208-240V input 3.7 kW 5 Hp CT 3PH 50/60 Hz 17.5A output IP21/type 1 FR2 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots Brake chopper |
| Phase | 3 |
| HP (Constant Torque Rating) | 5 hp |
| HP (Variable Torque Rating) | 7.5 hp |
| Amps (Constant Torque Rating) | 17.5 A |
| Amps (Variable Torque Rating) | 25 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 1 |
| Motor Control-Max Level | Open Loop Torque |
| Mounting | Panel |
| Nominal Input Voltage | 208 VAC, 240 VAC |
| AC Voltage | 208-240 VAC |
| Frequency | 400 Hz |
| Frame Size | FR2 |
| Protection Rating | IP21 |
| Dynamic Braking | Included |
| Height | 16.5 " |
| Width | 6.6 " |
| Depth | 9.6 " |
| Comments | Active Energy Control, Real-Time Clock, EMC Filter, Conformal Coated Boards, On-Board Ethernet/IP |
| Net Weight | 23.3688 lbs |
| Gross Weight | 29 lbs |