DG1-32248FN-C54C

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DG1-32248FN-C54C Eaton Drives, DG1 Series, POWERXL DG1 AF DRIVE, 525-600V INPUT 75
MFG Item Number
DG1-32248FN-C54C

DG1-32248FN-C54C Eaton Drives, DG1 Series, POWERXL DG1 AF DRIVE, 525-600V INPUT 75

MFG Item Number
DG1-32248FN-C54C
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, DG1 Series
Item #
DG1-32248FN-C54C
POWERXL DG1 AF DRIVE, 525-600V INPUT 75

DG1 Series Information

  • Dual VT and CT Ratings
  • Dual Overload Ratings
  • EMI/RFI Filters
  • LCD Display
The DGI general purpose drives are a series of adjustable frequency drives engineered for the demading commercial and industrial applications. The unit makes use of semiconductor technology and a modular construction that can be flexibly adapted.
  • Real Time Clock
  • Local/Remote

Videos

Specifications

Specifications
Manufacturer Part Number DG1-32248FN-C54C
Manufacturer Eaton
Product Series DG1
Family Series Eaton Drives, DG1 Series
Description Eaton PowerXL DG1 variable frequency drive, 525-600V input 75 kW 100 Hp CT 3PH 50/60 Hz 248A output IP54/type 12 FR6 LCD display Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 expansion slots
Phase 3
HP (Constant Torque Rating) 100 hp
HP (Variable Torque Rating) 125 hp
Amps (Constant Torque Rating) 248 A
Amps (Variable Torque Rating) 312 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 12
Motor Control-Max Level Open Loop Torque
Mounting Panel
Nominal Input Voltage 208 VAC, 240 VAC
AC Voltage 208-240 VAC
Frequency 400 Hz
Frame Size FR6
Protection Rating IP54
Dynamic Braking Optional (Internal)
Height 34.04 "
Width 19.13 "
Depth 14.61 "
Comments Active Energy Control, Real-Time Clock, EMC Filter, Conformal Coated Boards, On-Board Ethernet/IP
Net Weight 281.3 lbs
Gross Weight 281.3 lbs