DG1-34105FN-C21C

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DG1-34105FN-C21C Eaton Drives, DG1 Series, DG1,480V FR5,N1,75HP,105A/100HP,140A VT
MFG Item Number
DG1-34105FN-C21C

DG1-34105FN-C21C Eaton Drives, DG1 Series, DG1,480V FR5,N1,75HP,105A/100HP,140A VT

MFG Item Number
DG1-34105FN-C21C
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Drives, DG1 Series
Item #
DG1-34105FN-C21C
DG1,480V FR5,N1,75HP,105A/100HP,140A VT

DG1 Series Information

  • Dual VT and CT Ratings
  • Dual Overload Ratings
  • EMI/RFI Filters
  • LCD Display
The DGI general purpose drives are a series of adjustable frequency drives engineered for the demading commercial and industrial applications. The unit makes use of semiconductor technology and a modular construction that can be flexibly adapted.
  • Real Time Clock
  • Local/Remote

Videos

Specifications

Specifications
Manufacturer Part Number DG1-34105FN-C21C
Manufacturer Eaton
Product Series DG1
Family Series Eaton Drives, DG1 Series
Description Eaton PowerXL DG1 variable frequency drive, 380-500V input 55 kW 75 Hp CT 3PH 50/60 Hz 105A output IP21/type 1 enclosure FR6 LCD Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and RTU ports 2 exp slots
Phase 3
HP (Constant Torque Rating) 75 hp
HP (Variable Torque Rating) 100 hp
Amps (Constant Torque Rating) 105 A
Amps (Variable Torque Rating) 140 A
Brake DC Injection, Dynamic Braking
Closed Loop No
AC Line Regenerative No
Operator Controls Keypad Included
NEMA Rating NEMA 1
Motor Control-Max Level Open Loop Torque
Mounting Panel
Nominal Input Voltage 380 VAC, 415 VAC, 480 VAC
AC Voltage 380-500 VAC
Frequency 400 Hz
Frame Size FR5
Protection Rating IP21
Dynamic Braking Optional (Internal)
Height 35 "
Width 11.3 "
Depth 13.4 "
Comments Active Energy Control, Real-Time Clock, EMC Filter, Conformal Coated Boards, On-Board Ethernet/IP
Net Weight 141.1 lbs
Gross Weight 156.125 lbs