Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DG1 Series Information
| Manufacturer Part Number | DG1-35820FB-C00C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DG1 |
| Family Series | Eaton Drives, DG1 Series |
| Description | Eaton PowerXL DG1 VFD, 525-600V 3PH 50/60 Hz input 485 KW 650HP 650A CT , 597KW,800HP, 820A VT,IP00, FR8, LCD display,Internal EMC filter and DC choke EtherNet, RS-485, BACnet MS/TP, Modbus TCP and Modbus RTU , Brake Chopper |
| Phase | 3 |
| HP (Constant Torque Rating) | 650 hp |
| HP (Variable Torque Rating) | 800 hp |
| Amps (Constant Torque Rating) | 650 A |
| Amps (Variable Torque Rating) | 820 A |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| Motor Control-Max Level | Open Loop Torque |
| Mounting | Panel |
| Nominal Input Voltage | 575 VAC, 600 VAC |
| AC Voltage | 525-600 VAC |
| Frequency | 400 Hz |
| Frame Size | FR8 |
| Protection Rating | IP00 |
| Dynamic Braking | Included |
| Height | 60.55 " |
| Width | 39.84 " |
| Depth | 20.67 " |
| Comments | Active Energy Control, Real-Time Clock, EMC Filter, Conformal Coated Boards, On-Board Ethernet/IP |
| Net Weight | 1808 lbs |
| Gross Weight | 1808 lbs |