Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
DG1538K
Cully-Minerallac Fasteners
1-1/2 X 3/8 X .148 Galvanized
This item cannot be canceled or returned
Description
1-1/2 X 3/8 X .148 Galvanized
Specifications
Specifications
| Manufacturer Part Number |
DG1538K |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
1-1/2 X 3/8 X .148 Galvanized |
| Staple Type |
Metal Staple |
| Staple Size |
1-1/2 x 3/8 " |
| Comments |
Diamond Point |
| Net Weight |
0.015 lbs |
| Gross Weight |
0.015 lbs |
DG1538K
Cully-Minerallac Fasteners