Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DG206 Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series, Relocateable Power Taps, 6 outlets,
DG206 Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series, Relocateable Power Taps, 6 outlets,
This item cannot be canceled or returned
Description
Power Strips, Industrial/Commercial Series
Relocateable Power Taps, 6 outlets,
Industrial/Commercial Series Information
Up to 24 Outlets Up to 15 ft Long Power Cord Suppression Rating of up to 2,100 Joules RoHS Compliant Industrial/Commercial series surge protectors and power strips offer a convenient method of power distribution and surge suppression in workbench, wall mount or floor mount applications. Corded, multi‑outlet strip reduces cable clutter and enables the connection of multiple electrical devices to a single AC wall socket. Features either all‑metal housing or plastic housing, circuit breaker and attractive blue/gray or gray color scheme.
Specifications
Specifications
Manufacturer Part Number
DG206
Manufacturer
Eaton's Tripp Lite series
Product Series
Industrial/Commercial
Family Series
Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series
Description
Relocateable Power Taps, 6 outlets, 6ft. cord, Metal-Duplex Series, 6 outlet strip, 3 line protection.
Nominal Input Voltage
120 VAC
Type
Surge Protector
Frequency
50 Hz, 60 Hz
Output Watts
1,800 W
Circuit Breaker
15 A
Number of Outlets
6
Telephone Protection
No
Cable Protection
No
Network Protection
No
EMI/RFI Filtering
No
Application
Industrial/Factory
Material
Metal
Length
6 '
Approvals
CSA, cUL
Net Weight
2.4 lbs
Gross Weight
2 lbs
DG206
Eaton's Tripp Lite series Power Strips, Industrial/Commercial Series