Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Cully-Minerallac Fasteners
DG2588S
Cully-Minerallac Fasteners
2-1/2 X 29/32 X .187 Galvanize
This item cannot be canceled or returned
Description
2-1/2 X 29/32 X .187 Galvanize
Specifications
Specifications
| Manufacturer Part Number |
DG2588S |
| Manufacturer |
Cully-Minerallac |
| Family Series |
Cully-Minerallac Fasteners |
| Description |
2-1/2 X 29/32 X .187 Galvanize |
| Staple Type |
Metal Staple |
| Staple Size |
2-1/2 x 29/32 " |
| Comments |
Diamond Point |
| Net Weight |
0 lbs |
| Gross Weight |
0 lbs |
DG2588S
Cully-Minerallac Fasteners