DG321NRB
Eaton Safety Switches, DG Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DG321NRB Eaton Safety Switches, DG Series, 30A/3P GD FSBL Sfty Sw W/NEUT 240V N3R

MFG Item Number
DG321NRB

DG321NRB Eaton Safety Switches, DG Series, 30A/3P GD FSBL Sfty Sw W/NEUT 240V N3R

MFG Item Number
DG321NRB
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DG Series
Item #
DG321NRB
30A/3P GD FSBL Sfty Sw W/NEUT 240V N3R

DG Series Information

Cutler Hammer Safety Sitches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DG321NRB
Manufacturer Eaton
Product Series DG
Family Series Eaton Safety Switches, DG Series
Description Eaton General duty cartridge fuse safety switch, NEMA 3R, Painted galvanized steel, Class H fuses, 30 A, Fusible with neutral, Three-pole, Four-wire, Category: general duty safety switch, 240 V
Switch Type General Duty
Number of Poles 3
Voltage 240 V
Current Rating 30 A
Fusible Yes
Fuse Type H, R
Neutral Yes
Composition Metallic
NEMA Rating NEMA 3R
Approvals cUL, UL
Net Weight 5.9 lbs
Gross Weight 5.9 lbs
Alternatives
DH361NRK
DH361NRK
Eaton Safety Switches, DH Series