Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer Part Number | DG323NRB-CSA |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Safety Switches |
| Description | Eaton General duty cartridge fuse safety switch, 100 A, Painted galvanized steel, Class H fuses, Fusible with neutral, Three-pole, Four-wire, NEMA 3R, Category: general duty safety switch, 240 V |
| Switch Type | General Duty |
| Number of Poles | 3 |
| Voltage | 240 V |
| Current Rating | 100 A |
| Fusible | Yes |
| Neutral | Yes |
| Composition | Metallic |
| NEMA Rating | NEMA 3R |
| Net Weight | 14.3 lbs |
| Gross Weight | 14.35 lbs |