Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DG324NGKP Eaton Safety Switches, 200A/3P GD FSBL Sfty Sw W/NEUT 240V N1
MFG Item Number
DG324NGKP
DG324NGKP Eaton Safety Switches, 200A/3P GD FSBL Sfty Sw W/NEUT 240V N1
MFG Item Number
DG324NGKP
This item cannot be canceled or returned
Description
200A/3P GD FSBL Sfty Sw W/NEUT 240V N1
Specifications
Specifications
Manufacturer Part Number
DG324NGKP
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton General duty cartridge fuse safety switch, 200 A, Painted steel, Class H fuses, Fusible with neutral, Three-pole, Four-wire, NEMA 1, Category: general duty safety switch, 240 V
Switch Type
General Duty
Number of Poles
3
Voltage
240 V
Current Rating
200 A
Fusible
Yes
Neutral
Yes
Composition
Metallic
NEMA Rating
NEMA 1
Net Weight
0 lbs
Gross Weight
0 lbs
DG324NGKP
Eaton Safety Switches