Series Information
| Manufacturer Part Number | DG4X1C-1500 |
|---|---|
| Manufacturer | Carlon, a T & B Brand |
| Family Series | Carlon, a T & B Brand Conduit |
| Description | Riser-Gard Fiber Optic Corrugated Conduit, Size 1-1/4 Inch, Outer Diameter 1.67 Inch, Inner Diameter 1.31 Inch, Wall Thickness 0.080 Inch, Length 1,500 Feet, Material PVC, Color Orange, with Pull Tape |
| Trade Size | 1-1/4 " |
| Diameter | 1.69 " |
| Feet/Pkg. | 1,500 ' |
| Inside Bend Radius | 8 " |
| Material | Polyvinyl Chloride (PVC) |
| Color | Orange |
| Operating Temperature | -4-104 °F |
| Conduit Type | Non-Metallic Flexible |
| Approvals | UL |
| Net Weight | 0.26 lbs |
| Gross Weight | 0.26 lbs |