Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Carlon, a T & B Brand Conduit
DG4X1C-500R
Carlon, a T & B Brand Conduit
1.25IN RISER GARD CORR ORG 500FT RL
MFG Item Number
DG4X1C-500R
This item cannot be canceled or returned
Description
1.25IN RISER GARD CORR ORG 500FT RL
Specifications
Specifications
| Manufacturer Part Number |
DG4X1C-500R |
| Manufacturer |
Carlon, a T & B Brand |
| Family Series |
Carlon, a T & B Brand Conduit |
| Description |
1-1/4 Inch Riser-Gard orange corrugated non-metallic flexible raceway with tape, reel length-500 foot. |
| Trade Size |
1-1/4 " |
| Diameter |
1.69 " |
| Feet/Pkg. |
500 ' |
| Inside Bend Radius |
8 " |
| Material |
Polyvinyl Chloride (PVC) |
| Color |
Orange |
| Operating Temperature |
-4-104 °F |
| Conduit Type |
Non-Metallic Flexible |
| Approvals |
UL |
| Net Weight |
0.28 lbs |
| Gross Weight |
0.28 lbs |
DG4X1C-500R
Carlon, a T & B Brand Conduit