Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Eaton's Bussmann series Terminal Blocks
DG60-YG
Eaton's Bussmann series Terminal Blocks
GROUNDING TERMINAL BLOCK, 10.4MM
This item cannot be canceled or returned
Description
GROUNDING TERMINAL BLOCK, 10.4MM
Specifications
Specifications
| Manufacturer Part Number |
DG60-YG |
| Manufacturer |
Eaton's Bussmann series |
| Family Series |
Eaton's Bussmann series Terminal Blocks |
| Description |
GROUNDING TERMINAL BLOCK, 10.4MM |
| Type |
Grounding Block |
| Spacing |
10.4 mm |
| Current Rating |
57 A |
| UL Voltage |
600 V |
| Wire Size Range |
16-18 AWG |
| IEC Voltage |
500 V |
| Color |
Green, Yellow |
| Net Weight |
0.071 lbs |
| Gross Weight |
0.071 lbs |
DG60-YG
Eaton's Bussmann series Terminal Blocks