DGS80 Series Information
| Manufacturer Part Number | 1118677 |
|---|---|
| Manufacturer | Sick |
| Product Series | DGS80 |
| Family Series | Sick Encoders, DGS80 Series |
| Description | INCREMENTAL ENCODER |
| Resolution (PPR) | 8,192 |
| Shaft/Bore Size | 30 mm |
| Shaft Type | Thru-Hollow |
| Input Voltage | 4.5-30 VDC |
| Termination | 12 Pin M23 Connector |
| Status Indicator | No |
| Commutating | Yes |
| Operating Temperature | -25-85 °C |
| Mounting | Hollowshaft |
| Protection Rating | IP65 |
| Approvals | CE, cURus |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |