DH-007
Dwyer Instruments Process Controllers, DH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH-007 Dwyer Instruments Process Controllers, DH Series, Digihelic Differential Pressure
MFG Item Number
DH-007

DH-007 Dwyer Instruments Process Controllers, DH Series, Digihelic Differential Pressure

MFG Item Number
DH-007
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DH Series
Item #
DH-007
Digihelic Differential Pressure

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH-007
Manufacturer Dwyer Instruments
Product Series DH
Family Series Dwyer Instruments Process Controllers, DH Series
Description Digihelic Differential Pressure Controller Range 0-10In WC
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Pressure
Output Type 4-20 Milliamps
Number of Outputs 2
Display Type LCD
Case Size 1/8 DIN
Approvals CE, UL
Comments Modbus RTU, NEMA 4X, IP66
Net Weight 1.1 lbs
Gross Weight 1.1 lbs