DH-015
Dwyer Instruments Process Controllers, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DH-015

Dwyer Instruments Process Controllers, DH Series

DH-015

Dwyer Instruments Process Controllers, DH Series
Digihelic Differential Pressure
MFG Item Number
DH-015
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Process Controllers, DH Series
Item #
DH-015
Digihelic Differential Pressure

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH-015
Manufacturer Dwyer Instruments
Product Series DH
Family Series Dwyer Instruments Process Controllers, DH Series
Description Digihelic Differential Pressure Controller Range 2.5-0-2.5In WC
Power Supply 100-240 VAC
Nominal Voltage 120 VAC, 208 VAC, 240 VAC
Input Type Pressure
Output Type 4-20 Milliamps
Number of Outputs 2
Display Type LCD
Case Size 1/8 DIN
Approvals CE, UL
Comments Modbus RTU, NEMA 4X, IP66
Net Weight 1.1 lbs
Gross Weight 1.1 lbs