Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DH1 Series Information
| Manufacturer Part Number | DH1-32012DN-C54C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DH1 |
| Family Series | Eaton HVAC Drives, DH1 Series |
| Description | Eaton PowerXL DH1 VFD,12.5A,4 HP ,3.0 kW,200 - 240 Vac,KEYPAD,No EMC Filter,DC Choke,No Brake Chopper,IP54 |
| Nominal Input Voltage | 240 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 4 hp |
| Amps (Variable Torque Rating) | 12.5 A |
| AC Voltage | 208-240 VAC |
| Brake | DC Injection |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| NEMA Rating | NEMA 12 |
| IP Rating | IP54 |
| Motor Control-Max Level | Open Loop Torque |
| Mounting | Panel |
| Height | 12.9 " |
| Width | 6 " |
| Depth | 7.9 " |
| Frequency | 400 Hz |
| Frame Size | FR1 |
| Comments | Active Energy Control, Real-Time Clock, Conformal Coated Boards, On-Board BACnet & Modbus |
| Net Weight | 14.3313 lbs |
| Gross Weight | 14.3313 lbs |