Is something broken or in need of attention? Start your repair request here, and we'll take care of it
DH1 Series Information
| Manufacturer Part Number | DH1-345D6EB-C20C |
|---|---|
| Manufacturer | Eaton |
| Product Series | DH1 |
| Family Series | Eaton HVAC Drives, DH1 Series |
| Description | Eaton PowerXL DH1 VFD, 5.6A, 3 HP, 2.2 kW, 380 - 480 Vac, KEYPAD, EMC Filter, No DC Choke, Brake Chopper, IP20 |
| Nominal Input Voltage | 480 VAC |
| Phase | 3 |
| HP (Variable Torque Rating) | 3 hp |
| Amps (Variable Torque Rating) | 5.6 A |
| AC Voltage | 380-500 VAC |
| Brake | DC Injection, Dynamic Braking |
| Closed Loop | No |
| AC Line Regenerative | No |
| Operator Controls | Keypad Included |
| IP Rating | IP20 |
| Motor Control-Max Level | Open Loop Torque |
| Mounting | Panel |
| Height | 10.6 " |
| Width | 5 " |
| Depth | 6.8 " |
| Frequency | 400 Hz |
| Frame Size | FR0 |
| Comments | Active Energy Control, Real-Time Clock, Conformal Coated Boards, On-Board BACnet & Modbus |
| Net Weight | 4.41 lbs |
| Gross Weight | 4.41 lbs |