DH163NRK
Eaton Safety Switches, DH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH163NRK Eaton Safety Switches, DH Series, 100A/1P HD 600VDC FUSIBLE Sfty Sw N3R
MFG Item Number
DH163NRK

DH163NRK Eaton Safety Switches, DH Series, 100A/1P HD 600VDC FUSIBLE Sfty Sw N3R

MFG Item Number
DH163NRK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Safety Switches, DH Series
Item #
DH163NRK
100A/1P HD 600VDC FUSIBLE Sfty Sw N3R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH163NRK
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton DC disconnect, 100 A, NEMA 3R, Painted galvanized steel, Class R, Fusible with neutral, Single-pole, Two-wire, Solar disconnect switch, 600 V, 14-1/0 Cu/Al
Switch Type Heavy Duty
Number of Poles 1
Voltage 600 V
Current Rating 100 A
Fusible Yes
Fuse Type H, R
Neutral Yes
Composition Metallic
NEMA Rating NEMA 3R
Approvals cUL, UL
Net Weight 22 lbs
Gross Weight 22 lbs