Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
DH164UDKN Eaton Safety Switches, 200A/1P HD 600VDC NF Sfty Sw N12
MFG Item Number
DH164UDKN
DH164UDKN Eaton Safety Switches, 200A/1P HD 600VDC NF Sfty Sw N12
MFG Item Number
DH164UDKN
This item cannot be canceled or returned
Repair Yours
Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Request Repair
Description
200A/1P HD 600VDC NF Sfty Sw N12
Specifications
Specifications
| Manufacturer Part Number |
DH164UDKN |
| Manufacturer |
Eaton |
| Family Series |
Eaton Safety Switches |
| Description |
Eaton DC disconnect, Single-throw, 200A, NEMA 12, Painted galvanized steel, Class R fuses, Non-Fusible, Single-pole, One-wire, 39 at 250 Vdc |
| Switch Type |
Heavy Duty |
| Number of Poles |
1 |
| Voltage |
600 V |
| Current Rating |
200 A |
| Fusible |
No |
| Neutral |
No |
| Composition |
Metallic |
| NEMA Rating |
NEMA 12, NEMA 3R |
| Net Weight |
51 lbs |
| Gross Weight |
51 lbs |
DH164UDKN
Eaton Safety Switches