Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer Part Number | DH165NWK |
|---|---|
| Manufacturer | Eaton |
| Family Series | Eaton Safety Switches |
| Description | Eaton DC disconnect, 600 A, NEMA 12, Painted galvanized steel, Class R, Fusible with neutral, Single-pole, Two-wire, Solar disconnect switch, 600 V, 12-1600 kcmil and 11/0-1750 kcmil Al |
| Switch Type | Heavy Duty |
| Number of Poles | 1 |
| Voltage | 600 V |
| Current Rating | 400 A |
| Fusible | Yes |
| Neutral | Yes |
| Composition | Metallic |
| NEMA Rating | NEMA 4X |
| Net Weight | 133 lbs |
| Gross Weight | 133 lbs |