DH166UDKN

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH166UDKN Eaton Safety Switches, 600A/1P HD 600VDC NF Sfty Sw N12
MFG Item Number
DH166UDKN

DH166UDKN Eaton Safety Switches, 600A/1P HD 600VDC NF Sfty Sw N12

MFG Item Number
DH166UDKN
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Repair Yours

Is something broken or in need of attention? Start your repair request here, and we'll take care of it

Request Repair

Description

Safety Switches, Series
Item #
DH166UDKN
600A/1P HD 600VDC NF Sfty Sw N12

Series Information

Specifications

Specifications
Manufacturer Part Number DH166UDKN
Manufacturer Eaton
Family Series Eaton Safety Switches
Description Eaton DC disconnect, Single-throw, 600 A, NEMA 12, Painted galvanized steel, Class R fuses, Non-Fusible, Single-pole, One-wire
Switch Type Heavy Duty
Number of Poles 1
Voltage 600 V
Current Rating 600 A
Fusible No
Neutral No
Composition Metallic
NEMA Rating NEMA 12, NEMA 3R
Net Weight 140 lbs
Gross Weight 140 lbs