DH224FGK
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH224FGK Eaton Safety Switches, DH Series, 200A/2P HD Fusible Sfty Sw 240V N1
MFG Item Number
DH224FGK

DH224FGK Eaton Safety Switches, DH Series, 200A/2P HD Fusible Sfty Sw 240V N1

MFG Item Number
DH224FGK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH224FGK
200A/2P HD Fusible Sfty Sw 240V N1

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH224FGK
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 200 A, NEMA 1, Painted steel, Two-pole, Two-wire, 240 V, Max Hp: 15, 25 hp/15, 60 hp/40 hp 1,3PH Std fuse/time delay/250 Vdc, 6-250 kcmil Cu/Al
Switch Type Heavy Duty
Number of Poles 2
Voltage 240 V
Current Rating 200 A
Fusible Yes
Neutral No
Composition Metallic
NEMA Rating NEMA 1
Net Weight 43 lbs
Gross Weight 43 lbs