DH225NPK
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH225NPK Eaton Safety Switches, DH Series, 400A/2P HD FUS SftSw w/N 240V N4 Painted
MFG Item Number
DH225NPK

DH225NPK Eaton Safety Switches, DH Series, 400A/2P HD FUS SftSw w/N 240V N4 Painted

MFG Item Number
DH225NPK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH225NPK
400A/2P HD FUS SftSw w/N 240V N4 Painted

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH225NPK
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Heavy duty single-throw fused safety switch, Enhanced visible blade, 400 A, NEMA 4, Neutral, Two-pole, Three-wire, 240 V, Max Hp: 50, 125, 50 hp 3PH Std fuse/time delay/250 Vdc, 21/0-2300 kcmil or 11/0-1750 kcmil Cu/Al
Switch Type Heavy Duty
Number of Poles 2
Voltage 240 V
Current Rating 400 A
Fusible Yes
Fuse Type H, R
Neutral Yes
Composition Metallic
NEMA Rating NEMA 4
Approvals cUL, UL
Net Weight 123 lbs
Gross Weight 123 lbs