Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DH261FRK Eaton Safety Switches, 30A/2P HD Fusible Sfty Sw 600V N3R
DH261FRK Eaton Safety Switches, 30A/2P HD Fusible Sfty Sw 600V N3R
This item cannot be canceled or returned
Description
30A/2P HD Fusible Sfty Sw 600V N3R
Specifications
Specifications
Manufacturer Part Number
DH261FRK
Manufacturer
Eaton
Family Series
Eaton Safety Switches
Description
Eaton Heavy duty single-throw fused safety switch, 30 A, NEMA 3R, Painted galvanized steel, Class H, Fusible without neutral, Two-pole, Two-wire, 600 V, Max Hp: 7.5, 10 hp/15 hp 1PH 480,600 V TD/600 Vdc, 14-2 Cu/Al
Number of Poles
2
Voltage
600 V
Current Rating
30 A
Fusible
Yes
NEMA Rating
NEMA 3R
Net Weight
20 lbs
Gross Weight
20 lbs
DH261FRK
Eaton Safety Switches