DH324FDK-GCL
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH324FDK-GCL Eaton Safety Switches, DH Series, 200A/3P HD Fusible Sfty Sw 240V N12/3R
MFG Item Number
DH324FDK-GCL

DH324FDK-GCL Eaton Safety Switches, DH Series, 200A/3P HD Fusible Sfty Sw 240V N12/3R

MFG Item Number
DH324FDK-GCL
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH324FDK-GCL
200A/3P HD Fusible Sfty Sw 240V N12/3R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH324FDK-GCL
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Heavy duty single-throw fused safety switch, Mill-duty, dust-tight, 200 A, NEMA 12/3R, Painted galvanized steel, Class H, Three-pole, Three-wire, 240 V, Max Hp: 15, 25/60/40 hp 1,3PH Std/3PH TD/250 Vdc, 6-250 kcmil Cu/Al
Switch Type Heavy Duty, Mill-Duty
Number of Poles 3
Voltage 240 V
Current Rating 200 A
Fusible Yes
Fuse Type H, R
Neutral No
Composition Metallic
NEMA Rating NEMA 12
Approvals cUL, UL
Net Weight 45 lbs
Gross Weight 45 lbs