DH365UDK
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DH365UDK

Eaton Safety Switches, DH Series

DH365UDK

Eaton Safety Switches, DH Series
400A/3P HD NF Sfty Sw 600V N12/3R
MFG Item Number
DH365UDK
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH365UDK
400A/3P HD NF Sfty Sw 600V N12/3R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH365UDK
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 400 A, NEMA 12, Painted galvanized steel, Non-Fusible, Three-pole, 3-wire, 125 at 240 Vac TD 3 Ph, 250 at 480 Vac TD 3 Ph, 350 at 600 Vac TD 3 Ph, 50 at 250 Vdc
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible No
Neutral No
Composition Metallic
NEMA Rating NEMA 12
Approvals CUL, UL
Net Weight 115 lbs
Gross Weight 115 lbs
Alternatives
THN3365J
THN3365J
GE Safety Switches, TH Series