DH365UWKW
Eaton Safety Switches, DH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH365UWKW Eaton Safety Switches, DH Series, 400A/3P HD NF Wdw Sfty Sw 600V N4X
MFG Item Number
DH365UWKW

DH365UWKW Eaton Safety Switches, DH Series, 400A/3P HD NF Wdw Sfty Sw 600V N4X

MFG Item Number
DH365UWKW
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH365UWKW
400A/3P HD NF Wdw Sfty Sw 600V N4X

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH365UWKW
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 400 A, Stainless steel, Non-Fusible, Three-pole, Three-wire, 125 at 240 Vac TD 3 Ph, 250 at 480 Vac TD 3 Ph, 350 at 600 Vac TD 3 Ph, 50 at 250 Vdc, NEMA 4X
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 400 A
Fusible No
Neutral No
Composition Corrosion-Resistant Metallic
NEMA Rating NEMA 4X
Approvals cUL, UL
Comments Upper viewing window on enclosure.
Net Weight 125 lbs
Gross Weight 125 lbs