DH366FGK-LS
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DH366FGK-LS Eaton Safety Switches, DH Series, 600A/3P HD Fusible Sfty Sw 600V N1R

MFG Item Number
DH366FGK-LS

DH366FGK-LS Eaton Safety Switches, DH Series, 600A/3P HD Fusible Sfty Sw 600V N1R

MFG Item Number
DH366FGK-LS
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH366FGK-LS
600A/3P HD Fusible Sfty Sw 600V N1R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH366FGK-LS
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Heavy Duty Safety Switch, Single-Throw, 600A, 600V, 3P, 3W, Fusible without neutral, NEMA 1, Painted steel, Class H fuses, 200 hp at 240 Vac TD 3 Ph, 400 hp at 480 Vac TD 3 Ph, 500 hp at 600 Vac TD 3 Ph
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 600 A
Fusible Yes
Neutral No
Composition Metallic
NEMA Rating NEMA 1
Net Weight 0.01 lbs
Gross Weight 0.01 lbs