DH366FRKLC
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DH366FRKLC Eaton Safety Switches, DH Series, DH 3P 3W+G 600V 600A FUSED NO NEUT N3R

MFG Item Number
DH366FRKLC

DH366FRKLC Eaton Safety Switches, DH Series, DH 3P 3W+G 600V 600A FUSED NO NEUT N3R

MFG Item Number
DH366FRKLC
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH366FRKLC
DH 3P 3W+G 600V 600A FUSED NO NEUT N3R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH366FRKLC
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Quick Connect Safety Switch, Heavy Duty, Single-Throw, 600A, 600V,3P, Fusible, Series K, NEMA 3R, Cam-Lok
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 600 A
Fusible Yes
Neutral No
Composition Metallic
NEMA Rating NEMA 3R
Net Weight 370 lbs
Gross Weight 370 lbs