DH368FWK316
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH368FWK316 Eaton Safety Switches, DH Series, 1200A/3P HD FUSIBLE Sfty Sw 600V N4X SS
MFG Item Number
DH368FWK316

DH368FWK316 Eaton Safety Switches, DH Series, 1200A/3P HD FUSIBLE Sfty Sw 600V N4X SS

MFG Item Number
DH368FWK316
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH368FWK316
1200A/3P HD FUSIBLE Sfty Sw 600V N4X SS

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH368FWK316
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Heavy Duty Safety Switch, Single-Throw, 1200A, 600V, Three-pole, Three-wire, Fusible without neutral, NEMA 4X, Grade 316 stainless steel, Class L fuses
Switch Type Heavy Duty
Number of Poles 3
Voltage 600 V
Current Rating 1,200 A
Fusible Yes
Neutral No
Composition Metallic
NEMA Rating NEMA 4X
Net Weight 0.01 lbs
Gross Weight 0.01 lbs