DH423FDK
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH423FDK Eaton Safety Switches, DH Series, 100A/4P HD Fusible Sfty Sw 240V N12/3R
MFG Item Number
DH423FDK

DH423FDK Eaton Safety Switches, DH Series, 100A/4P HD Fusible Sfty Sw 240V N12/3R

MFG Item Number
DH423FDK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH423FDK
100A/4P HD Fusible Sfty Sw 240V N12/3R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH423FDK
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Enhanced visible blade single-throw safety switch, 100 A, NEMA 12/3R, Class H, Four-pole, Four-wire, 240 V, Max Hp: 15, 15/ 30, 30/ 20 hp 1,3PH Std/TD/250 Vdc, 600 V, 14-1/0 Cu/Al
Switch Type Heavy Duty
Number of Poles 4
Voltage 240 V
Current Rating 100 A
Fusible Yes
Fuse Type H, R
Neutral No
Composition Metallic
NEMA Rating NEMA 12
Approvals cUL, UL
Net Weight 45 lbs
Gross Weight 45 lbs