DH423SNGKLP
Eaton Safety Switches, DH Series

Galco will be closed Friday, July 3, for Independence Day.

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH423SNGKLP Eaton Safety Switches, DH Series, DH 4P 4W+G 240V 100A FUSED SwED NEUT N1
MFG Item Number
DH423SNGKLP

DH423SNGKLP Eaton Safety Switches, DH Series, DH 4P 4W+G 240V 100A FUSED SwED NEUT N1

MFG Item Number
DH423SNGKLP
Series
More specs
This item cannot be canceled or returned

Ships Factory Direct
Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH423SNGKLP
DH 4P 4W+G 240V 100A FUSED SwED NEUT N1

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Specifications

Specifications
Manufacturer Part Number DH423SNGKLP
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Quick Connect Safety Switch, Heavy Duty, Single-Throw, 100A, 240V, 4P, Fusible with switched neutral, Series K, NEMA 1, Posi-Lok
Switch Type Heavy Duty
Number of Poles 4
Voltage 240 V
Current Rating 100 A
Fusible Yes
Neutral Yes
Composition Metallic
NEMA Rating NEMA 1
Net Weight 85 lbs
Gross Weight 85 lbs