DH661UDK2
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DH661UDK2

Eaton Safety Switches, DH Series

DH661UDK2

Eaton Safety Switches, DH Series
30A/6P NF Sfty Sw 600V N12/3R
MFG Item Number
DH661UDK2
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH661UDK2
30A/6P NF Sfty Sw 600V N12/3R

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH661UDK2
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Custom single-throw non-fused safety switch, Single-throw, 30 A, NEMA 12, Painted galvanized steel, Non-Fusible, Six-pole, Six-wire, 1NO-1NC, 10 at 240 Vac TD 3 Ph, 20 at 480 Vac TD 3 Ph, 30 at 600 Vac TD 3 Ph
Switch Type Heavy Duty
Number of Poles 6
Voltage 600 V
Current Rating 30 A
Fusible No
Neutral No
Composition Metallic
NEMA Rating NEMA 12
Approvals CUL, UL
Comments Includes factory-installed 1NO/1NC auxiliary contacts.
Net Weight 28 lbs
Gross Weight 28 lbs