DH664UWK
Eaton Safety Switches, DH Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart
DH664UWK Eaton Safety Switches, DH Series, 200A/6P HD NF Sfty Sw 600V N4/4X SST
MFG Item Number
DH664UWK

Product images are for illustration purposes only. Please review specifications and documentation for exact product details.

DH664UWK Eaton Safety Switches, DH Series, 200A/6P HD NF Sfty Sw 600V N4/4X SST

MFG Item Number
DH664UWK
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Safety Switches, DH Series
Item #
DH664UWK
200A/6P HD NF Sfty Sw 600V N4/4X SST

DH Series Information

Cutler Hammer Safety Switches provide a means to manually connect or disconnect the load from the source. Fusible safety switches provide a means to manually open and close a circuit and overcurrent protection by means of installed fuses. Also commonly referred to as a disconnect switch or disconnect, Cutler Hammer Safety switches are available from 30 ‑ 1200 amperes in a variety of types:

General Duty ‑ For residential and commercial applications. Suitable for light‑duty motor circuits and service entrance from 30 to 600 amperes.

Heavy‑Duty ‑ For heavy commercial and industrial applications where reliable performance and service continuity are critical.

Double Throw ‑ Used to transfer service from a normal power source to an alternate source or to switch from one load circuit to another.


Videos

Specifications

Specifications
Manufacturer Part Number DH664UWK
Manufacturer Eaton
Product Series DH
Family Series Eaton Safety Switches, DH Series
Description Eaton Heavy duty single-throw non-fused safety switch, Single-throw, 200A, NEMA 4X, Stainless steel, Non-Fusible, Six-pole, Six-wire, 60 at 240 Vac TD 3 Ph, 125 at 480 Vac TD 3 Ph, 150 at 600 Vac TD 3 Ph, 40 at 250 Vdc, 50 at 600 Vdc
Switch Type Heavy Duty
Number of Poles 6
Voltage 600 V
Current Rating 200 A
Fusible No
Neutral No
Composition Corrosion-Resistant Metallic
NEMA Rating NEMA 4X
Approvals cUL, UL
Net Weight 65 lbs
Gross Weight 65 lbs