Skip to Content
↵ENTER
View our accessibility statement
↵ENTER
The store will not work correctly when cookies are disabled.
Dwyer Instruments Panel Meters & Gauges, DHII Series
DHII-010
Dwyer Instruments Panel Meters & Gauges, DHII Series
Digihelic II Differential Pressure
This item cannot be canceled or returned
Description
Panel Meters & Gauges, DHII Series
Digihelic II Differential Pressure
Specifications
Specifications
| Manufacturer Part Number |
DHII-010 |
| Manufacturer |
Dwyer Instruments |
| Product Series |
DHII |
| Family Series |
Dwyer Instruments Panel Meters & Gauges, DHII Series |
| Description |
Digihelic II Differential Pressure Controller Range 0-100In WC NEMA 4 Housing |
| Case Size |
4.72 " |
| Connection |
1/8 NPT |
| Approvals |
CE, UL |
| Net Weight |
3.2 lbs |
| Gross Weight |
3.2 lbs |
DHII-010
Dwyer Instruments Panel Meters & Gauges, DHII Series