DHII-012
Dwyer Instruments Panel Meters & Gauges, DHII Series

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DHII-012

Dwyer Instruments Panel Meters & Gauges, DHII Series

DHII-012

Dwyer Instruments Panel Meters & Gauges, DHII Series
Digihelic II Differential Pressure
MFG Item Number
DHII-012
Series
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Panel Meters & Gauges, DHII Series
Item #
DHII-012
Digihelic II Differential Pressure

DHII Series Information

Specifications

Specifications
Manufacturer Part Number DHII-012
Manufacturer Dwyer Instruments
Product Series DHII
Family Series Dwyer Instruments Panel Meters & Gauges, DHII Series
Description Digihelic II Differential Pressure Controller Range .25-0-.25In WC NEMA 4 Housing
Range 0-0.25 " WC
Case Size 4.72 "
Case Material Aluminum
Connection 1/8 NPT
Units Single Scale: in W.C
Approvals CE, UL
Net Weight 3.1 lbs
Gross Weight 3.1 lbs