Skip to Content
↵ ENTER
View our accessibility statement
↵ ENTER
The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
DHMIN4 Wiegmann Enclosures, Ultimate Series, N4 HMI DOOR COVER PLATE 13X10X2 -WHT TXT
DHMIN4 Wiegmann Enclosures, Ultimate Series, N4 HMI DOOR COVER PLATE 13X10X2 -WHT TXT
This item cannot be canceled or returned
Description
Enclosures, Ultimate Series
N4 HMI DOOR COVER PLATE 13X10X2 -WHT TXT
Ultimate Series Information
Ultimate Series Enclosures are designed to house and protect electrical and electronic components in harsh, dirty environments. For use in installations where dirt, dust, oil, water, or other contaminants are present. Streamlined styling, flush latching, and attractive durable finish complement any high‑tech electronic equipment.
Bodies and Doors Are Fabricated from Carbon Steel Seams Are Continuously Welded and Ground Smooth Doors Are Interchangeable and Easily Removed Doors Are Sealed with A Poured In Place Gasket NEMA 3R, 4, 12, 13
Specifications
Specifications
Manufacturer Part Number
DHMIN4
Manufacturer
Wiegmann
Product Series
Ultimate
Family Series
Wiegmann Enclosures, Ultimate Series
Description
N4 HMI DOOR COVER PLATE 13X10X2 -WHT TXT.
Material
Steel
Composition
Metallic
Number of Doors
1
NEMA Rating
NEMA 4
Nominal Height
13 "
Nominal Width
10 "
Nominal Depth
2 "
Comments
Door HMI Plate and Enclosure
Net Weight
15 lbs
Gross Weight
14 lbs
DHMIN4
Wiegmann Enclosures, Ultimate Series