Series Information
| Manufacturer Part Number | DHP0102G |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 10HP, 3600RPM, 213T, ODP 230/460V, 3Ph, 20:1 VT, 10:1 CT, W/ Aegis SGR |
| Type | Blower, Compressor, Fan, HVAC, Pump |
| Horsepower | 10 hp |
| Kilowatts | 7.5 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 213T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, UL |
| Comments | ASHH |
| Net Weight | 190 lbs |
| Gross Weight | 190 lbs |