Series Information
| Manufacturer Part Number | DHP1002 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 100HP, 3600RPM, 365TS 230/460V, 3Ph, 20:1 CT, 10:1 VT, CI |
| Type | Blower, Compressor, Fan, Fire Pump, HVAC, Pump |
| Horsepower | 100 hp |
| Kilowatts | 74.6 kW |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Number of Poles | 2 |
| Phase | 3 |
| NEMA Frame | 365TS |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UL, UR |
| Comments | ASHH |
| Net Weight | 761 lbs |
| Gross Weight | 761 lbs |