Series Information
| Manufacturer Part Number | DHP12545 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 125HP, 1800RPM, 405T, ODP 575V, 3Ph, 20:1 CT, 10:1 VT, CI |
| Type | Blower, Compressor, Fan, HVAC, Pump |
| Horsepower | 125 hp |
| Kilowatts | 93.3 kW |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Number of Poles | 4 |
| NEMA Frame | 405T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Service Factor | 1.15 |
| Inverter Duty | Yes |
| Approvals | CE, CSA, cURus |
| Comments | ASHH |
| Net Weight | 1 lb |
| Gross Weight | 1 lb |