Series Information
| Manufacturer Part Number | DHP25045 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor, AC, 250HP, 1800RPM, 447T, DP 575V, 3Ph, 20:1 CT, 10:1 VT, CI |
| Horsepower | 250 hp |
| Speed | 1,800 RPM |
| RPM | 1,800 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 447T |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 225 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 1806 lbs |
| Gross Weight | 1806 lbs |