Series Information
| Manufacturer Part Number | DHP45025 |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 450HP, 3600RPM, 449TS, DP 575V, 3Ph, 20:1 CT, 10:1 VT, CI |
| Horsepower | 450 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 449TS |
| AC Voltage | 575 VAC |
| Nominal Voltage | 575 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 389 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 2125 lbs |
| Gross Weight | 2125 lbs |