Series Information
| Manufacturer Part Number | DHP7/52FP |
|---|---|
| Manufacturer | TECO Westinghouse |
| Family Series | TECO Westinghouse Motors |
| Description | Motor,AC, 7.5HP, 3600RPM, 184T, ODP 230/460V, 3Ph, 20:1 CT, 10:1 VT, CI Fire Pump Duty |
| Horsepower | 7-1/2 hp |
| Speed | 3,600 RPM |
| RPM | 3,600 RPM |
| Phase | 3 |
| Frequency | 50 Hz, 60 Hz |
| NEMA Frame | 184T |
| AC Voltage | 230 VAC, 460 VAC |
| Nominal Voltage | 240 VAC, 480 VAC |
| Enclosure | Drip Proof |
| Mounting | Foot Mount |
| Current Rating | 8.65 A |
| Service Factor | 1.15 |
| Approvals | CE, CSA, UR |
| Net Weight | 134 lbs |
| Gross Weight | 134 lbs |