Is something broken or in need of attention? Start your repair request here, and we'll take care of it
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | DI-100 |
| Description | I/O Interface, 120V |
| Accessory Type | Interface |
| Voltage | 120 V |
| Approvals | CE, CSA, cUL, EN, IEC, UL |
| Net Weight | 0.04 lbs |
| Gross Weight | 0.05 lbs |