Product images are for illustration purposes only. Please review specifications and documentation for exact product details.
Series Information
| Manufacturer | Yaskawa |
|---|---|
| Family Series | Yaskawa Drives |
| Manufacturer Part Number | DI-101 |
| Description | 120V Digital Input Conversion Kit Converts Existing Inputs, For A1000, P1000 & GA800 Drives |
| Accessory Type | Option Card |
| Voltage | 120 V |
| Net Weight | 0.055 lbs |
| Gross Weight | 0.06 lbs |