Series Information
| Manufacturer | Eaton |
|---|---|
| Family Series | Eaton Switches |
| Manufacturer Part Number | DI10P-LA |
| Description | Eaton decorator dimmer, Preset feature, 14 - 12 AWG, 120V, Bck and sd wiring, Slide actuator, Wire lead connect, Lt almd, Indoor, 60 Hz, incand, halo, MLV, 1-pole, 3-way, Polycarb housing, 1000W 662423 |
| Switch Configuration | Single Pole, Three Way |
| Power Rating | 1,000 W |
| Color | Light Almond |
| Illuminated | No |
| Operator | Slide |
| Approvals | cULus |
| Comments | Decoratror Dimmer |
| Net Weight | 0 lbs |
| Gross Weight | 0 lbs |