DIA-250-YL-PK

Create or sign in to your account for the best pricing!

Your account pricing is now applied.

Toggle Nav
Search
My Cart

DIA-250-YL-PK Brady Wire Identification, Ins Arrows 0.125x0.25 Cloth Ylw 25 Pk

MFG Item Number
149399

DIA-250-YL-PK Brady Wire Identification, Ins Arrows 0.125x0.25 Cloth Ylw 25 Pk

MFG Item Number
149399
Item Number
DIA-250-YL-PK
More specs
This item cannot be canceled or returned

Orders placed by 5:00pm Eastern time will ship today. If you would like to pick up your order, select Will Call during checkout if it is available.

Description

Wire Identification, Series
Item #
DIA-250-YL-PK
Ins Arrows 0.125x0.25 Cloth Ylw 25 Pk

Series Information

Specifications

Specifications
Manufacturer Part Number 149399
Manufacturer Brady
Family Series Brady Wire Identification
Description Die Cut Inspection Arrows 0.125 in H x 0.25 in W Cloth Yellow 25 Cards/Pk
Material Vinyl
Material Description Cloth
Color Yellow
Finish Matte
Application Circuit Board Labeling
Net Weight 0 lbs
Gross Weight 0 lbs